HF09 Side-Mount Filter Fan, 24V 33CFM, Black

Item #: 1357792

Cat #: HF0924513

UPC: 783510342838

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0924513 item is rated 24V 33CFM colored Black.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0924513 item is rated 24V 33CFM colored Black.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342838, HF0924513

Specifications

Material: Plastic
Finish: Smooth Matte
Height: 8.190 in
Width: 8.210 in
Depth: 4.150 in
Color: Graphite Black
Material: Plastic
Height: 8.190 in
Depth: 4.150 in
Finish: Smooth Matte
Width: 8.210 in
Color: Graphite Black