This product has been discontinued.

Sign In or Register to view pricing and more.
High Efficiency Filtration System, Durable Polypropylene Tank, Two-stage Bypassmotor For Wet/dry Operation, Voltage: 120vac, Current: 7.4amp, Material: Wet/dry, Capacity: 9g/1bu, Tank: Poly, Tank Dimensions: 15 1/2in Dia, Motor Type: 2 Stage Bypass, Max
Overview
High Efficiency Filtration System, Durable Polypropylene Tank, Two-stage Bypassmotor For Wet/dry Operation, Voltage: 120vac, Current: 7.4amp, Material: Wet/dry, Capacity: 9g/1bu, Tank: Poly, Tank Dimensions: 15 1/2in Dia, Motor Type: 2 Stage Bypass, Max
A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8938-20 offers a poly tank and heavy duty casters. It also offers a rear drain plug and 35 ft. cord. With a 7.4 amp motor, it has the power to handle the toughest jobs.
Also known as: 045242061921, 8938-20
Specifications
No Specifications Available