Drive, 248A, 200HP Normal Duty, 480VAC, 3-Ph, No HIM, Open Type

Item #: 135809

Cat #: 20G1AND248AN0NNNNN

UPC: 884951038097

to view pricing and more.
Drive, PowerFlex 755, 248Amp, 200 Horse Power, Normal Duty, 150 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type

Overview

Drive, PowerFlex 755, 248Amp, 200 Horse Power, Normal Duty, 150 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951038097, 20G1AND248AN0NNNNN

Specifications

Phase: 3
Amps: 248
Horsepower: 150, 200
Type: General Purpose, Drive
Phase: 3
Horsepower: 150, 200
Amps: 248
Type: General Purpose, Drive