Category 5e, Riser, 24/4-Pair

Item #: 135839

Cat #: 5078-21-06

UPC: 619172037648

to view pricing and more.
Documents & Guides
Riser, Category 5e, 24 AWG - 4 Pair RISER RATED – CMR, CL2R, FT4 LISTED (Tested to 350 MHz)

Overview

Riser, Category 5e, 24 AWG - 4 Pair RISER RATED – CMR, CL2R, FT4 LISTED (Tested to 350 MHz)

Honeywell offers a series of high-performing network category cables to provide optimal signal speed and integrity throughout a wide range of demanding applications. Keeping up with rapidly-evolving technology and data transfer requirements, while anticipating future needs, Honeywell network cables provide solutions for today with the ability to adapt to the future. Picking the right cable for a job is an important decision, and with the right solutions to choose from, Honeywell makes it easy to select the right network cable for you.

Also known as: 619172037648, 5078-21-06

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded