Thermostat Wire, Type CL2, 18/2 AWG, Brown, 250'

Item #: 13584

Cat #: TSTAT182CL2BRN250RL

UPC: 980130441051

to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2, 18/2 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

Overview

Thermostat Wire, Type CL2, 18/2 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,
Also known as: 980130441051, TSTAT182CL2BRN250RL

Specifications

Color: Brown
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Conductors: 2
Material: Copper
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18 AWG
Conductors: 2
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Material: Copper