ABB S201M-C3 S200M MCB 230V 1 POLE

Item #: 1358641

Cat #: S201M-C3

UPC: 016779549947

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S201MC3
Also known as: 016779549947, S201M-C3

Specifications

Volts DC: 60
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA