EZ PAN2X4 30W 5K RCESS DIM WH

Item #: 1358700

Cat #: EZPAN2X4-30/D10

UPC: 019813680521

to view pricing and more.
Documents & Guides
No Documents Available
EZ PAN2X4 30W 5K RCESS DIM WH

Overview

EZ PAN2X4 30W 5K RCESS DIM WH
Also known as: 019813680521, EZPAN2X4-30/D10

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4724
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Lumens: 4724
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277