This product has been discontinued.

110W HID Retrofit LED Lamp, 50K
Item #: 1358733
Cat #: HID-110-H-EX39-850-BYP-SB
UPC: 019813749068
to view pricing and more.
Documents & Guides
LED, HID Retrofit, 110 Watt, 13800 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replace 400 Watt HID Lamp, 6 per Case
Overview
LED, HID Retrofit, 110 Watt, 13800 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replace 400 Watt HID Lamp, 6 per Case
Also known as: 019813749068, HID-110-H-EX39-850-BYP-SB
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 110 |
| Type: | Retrofit |
| Volts AC: | 120, 277 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Type: | Retrofit |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 110 |
| Volts AC: | 120, 277 |
| Dimmable: | No |