60394 AREAFLD1A110HUVD840T5BZ 1/CS 1/SKU

Item #: 1358829

Cat #: AREAFLD1A/110HUVD840/T5/BZ

UPC: 046135603945

to view pricing and more.
Documents & Guides
No Documents Available
60394 AREAFLD1A110HUVD840T5BZ 1/CS 1/SKU *Sylvania Part # 60394*

Overview

60394 AREAFLD1A110HUVD840T5BZ 1/CS 1/SKU *Sylvania Part # 60394*
Also known as: 046135603945, AREAFLD1A/110HUVD840/T5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 110
Mounting: Surface
Color: Bronze
Lumens: 13300
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Lumens: 13300
Dimmable: Yes
Wattage: 110
Color: Bronze
Light Technology: LED