Legend Plate, 30mm, Aluminum, Red Field, Silver Text, STOP

Item #: 13590

Cat #: 9001KN302

UPC: 785901915638

to view pricing and more.
Legend Plate, 30 mm, Aluminum, Red Field, Silver Text, STOP

Overview

Legend Plate, 30 mm, Aluminum, Red Field, Silver Text, STOP
Also known as: 785901915638, 9001KN302

Specifications

Type: Legend Plate
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate
Standards: California Proposition 65
Size: 30 mm