889D DC MICRO CORD

Item #: 135911

Cat #: 889D-R4UC-5

UPC: 662074025749

to view pricing and more.
Documents & Guides
AB 889D-R4UC-5 889D DC MICRO CORD

Overview

AB 889D-R4UC-5 889D DC MICRO CORD
Also known as: 662074025749, 889D-R4UC-5

Specifications

Gender: Female
Volts DC: 250
Length: 5 m
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Length: 5 m
Material: PVC
Color: Yellow
Volts DC: 250
Amps: 4
IP/NEMA Rating: IP67
Pins: 4