60405 CANOPY2A065UNVD85012R5WH 1/CS 1/SKU

Item #: 1359145

Cat #: CANOPY2A/065UNVD850/12R5/WH

UPC: 046135604058

to view pricing and more.
Documents & Guides
60405 CANOPY2A065UNVD85012R5WH 1/CS 1/SKU

Overview

60405 CANOPY2A065UNVD85012R5WH 1/CS 1/SKU
Also known as: 046135604058, CANOPY2A/065UNVD850/12R5/WH

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 12 in
Wattage: 65
Lumens: 8750
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 65
Color: White
Dimmable: Yes
Diameter: 12 in
Lumens: 8750
Light Technology: LED
Volts AC Range: 120 - 277