Contactor, 190A, AC3, 48-130V AC/DC Electronic Coil , 1NO/1NC

Item #: 1359211

Cat #: 100-E190KY11

UPC: 889508535159

to view pricing and more.
Documents & Guides
Contactor, 190 Amp, AC3 Duty, 48 - 130 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed

Overview

Contactor, 190 Amp, AC3 Duty, 48 - 130 Volt AC/DC, Electronic Coil , 1 Normally Open, 1 Normally Closed

Allen-Bradley® Bulletin 100-E large contactors reduce width and weight, saving precious panel space. And the universal electronic AC/DC coil offers significant energy savings. Catalog item 100-E190ED11 from Rockwell Automation® is a 190 A, 100-250 V 50-60 Hz / 100-250 V DC IEC contactor with three normally open poles and one normally open and one normally closed auxiliary contacts. It has a 24 V DC PLC interface and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508535159, 100-E190KY11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 190
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Poles: 3
Amps: 190
Volts AC Control Range: 48 - 130
Type: Contactor, MCS-E
Volts DC Control Range: 48 - 130