LED Tape Light, 2700K, 16.4' Spool, 117 Lumen per Foot, 12VDC

Item #: 1359228

Cat #: DI-12V-BLBSC1-27-016

UPC: 848333020612

to view pricing and more.
Documents & Guides
LED Tape Light, 2700K, 16.4 Foot Spool, 117 Lumen per Foot, 12 Volt DC

Overview

LED Tape Light, 2700K, 16.4 Foot Spool, 117 Lumen per Foot, 12 Volt DC

BLAZE is a value engineered LED tape light leveraging the advances in efficient, clean technology, streamlined manufacturing, and economies of scale.

Also known as: 848333020612, DI-12V-BLBSC1-27-016

Features & Benefits

  • 12V and 24V platforms
  • 90֡ CRI
  • Heavy-duty copper PCB for long lasting performance
  • Can comply with Title 24 Part 6 JA8 requirements
  • 100/200/300 lumen outputs
  • 7 Year limited warranty
  • Precision color rendering with 90֡ R9 value

Specifications

Volts DC: 12
Color Temperature: 2700 (Warm White)
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Volts DC: 12
Length: 16.400 ft
Dimmable: Yes
Color Temperature: 2700 (Warm White)
Light Technology: LED