KIC 49514OZ OUTDOOR WALL 4LT

Item #: 1359710

Cat #: 49514OZ

UPC: 783927421935

to view pricing and more.
Documents & Guides
KIC 49514OZ OUTDOOR WALL 4LT

Overview

KIC 49514OZ OUTDOOR WALL 4LT
Also known as: 783927421935, 49514OZ

Specifications

Color: Olde Bronze
Volts AC: 120
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Olde Bronze
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Mounting: Wall
Base: Candelabra Screw (E12)