500 MCM THHN/THWN-2 Stranded Copper, Yellow, 4000'

Item #: 1359714

Cat #: THHN250STRYEL4000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 4000 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 4000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN250STRYEL4000RL

Specifications

Gauge: 250 kcmil
Length: 4000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 4000 ft
Material: Copper
Conductors: 1
Stranding: Stranded