REXEL logo

10 AWG THHN Stranded Copper, Gray 1500'

Item #: 1359724
Cat #: THHN750STRGRY1500RL
UPC:
Sign In or Register to view pricing and more.

Overview

10 AWG, THHN, Stranded Copper, 600V, Gray, 1500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN750STRGRY1500RL

Specifications

Gauge: 750
Length: 1500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750
Jacket: PVC
Color: Gray
Conductors: 1
Length: 1500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)