Liquidtight Flexible Conduit, Non-Metallic, Type B, 2", Gray, 50' Coil

Item #: 135989

Cat #: LTC200GY

UPC: 786210880884

to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 2", Gray, 50' Coil, Commercial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 2", Gray, 50' Coil, Commercial Grade, Indoor/Outdoor Use
Also known as: 786210880884, LTC200GY

Specifications

Color: Gray
Length: 50 ft
Material: PVC
Diameter: 2 in
Type: LFNC-B
Color: Gray
Material: PVC
Type: LFNC-B
Length: 50 ft
Diameter: 2 in