2'x4' LED Flat Panel, 50K

Item #: 1359903

Cat #: F-L24/50/850/D/HE2

UPC: 751338019850

to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 50W, 120-277V, 6250 Lumens, 5000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 50W, 120-277V, 6250 Lumens, 5000K, 0-10V Dimming
Also known as: 751338019850, F-L24/50/850/D/HE2

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277