11W A19 LED Lamp, 40K

Item #: 1359953

Cat #: LED11WA19/OMN/840-DIM-G8

UPC: 031293099433

to view pricing and more.
Documents & Guides
09943 LED LITESPAN A19 OMNI-DIRECTIONAL 11W-1100LM DIM ENCLOSED 80CRI 4000K E26 120VAC

Overview

09943 LED LITESPAN A19 OMNI-DIRECTIONAL 11W-1100LM DIM ENCLOSED 80CRI 4000K E26 120VAC
Also known as: 031293099433, LED11WA19/OMN/840-DIM-G8

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1100
Type: Lamp
Wattage: 11
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Type: Lamp
Shape: A19 (Arbitrary)
Color Temperature: 4000 (Cool White)
Lumens: 1100
Wattage: 11
Light Technology: LED