ABB S203MUC-K6 MCB S200MUC 3P K 6A

Item #: 1360181

Cat #: S203MUC-K6

UPC: 013614435403

Sign In or Register to view pricing and more.
Documents & Guides
ABB S203MUCK6 MCB S200MUC 3P

Overview

ABB S203MUCK6 MCB S200MUC 3P
Also known as: 013614435403, S203MUC-K6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA