Comfort Grip Cable Cutting Pliers

Item #: 1360342

Cat #: 48-22-6104

UPC: 045242356140

to view pricing and more.
Documents & Guides
Comfort Grip Cable Cutting Pliers, Beveled Jaw Head, Rust Resistant, 4/0 Aluminum Max Capacity, 2/0 Copper Max Capacity

Overview

Comfort Grip Cable Cutting Pliers, Beveled Jaw Head, Rust Resistant, 4/0 Aluminum Max Capacity, 2/0 Copper Max Capacity

The Milwaukee cable cutting pliers feature a forged head for lasting durability and high cut quality through the toughest applications. The cable cutting pliers are designed with an optimized blade angle that will remain sharp when cutting through copper and aluminum cable. The cable cutting pliers offer rust protection for tough jobsite conditions. The cable cutting pliers feature a curved ergonomic handle with comfort grips that will not peel.

Also known as: 045242356140, 48-22-6104

Features & Benefits

  • Beveled jaw head
  • Optimized blade angle
  • Comfort grips will not peel or dig into hands during extended use
  • Rust resistant
  • Forged strength design
  • Ergonomic handle design
  • 4/0 Aluminum max capacity
  • 2/0 Copper max capacity

Specifications

Length: 2.130 in
Length: 2.130 in