18 AWG MTW Stranded Copper, Red, 500'

Item #: 1360547

Cat #: MTW18STR264REDWHT500RL

UPC:

to view pricing and more.
Documents & Guides
18 AWG Machine Tool Wire Stranded Copper, Red, 2/64" Insulation Thickness, 500' Spool

Overview

18 AWG Machine Tool Wire Stranded Copper, Red, 2/64" Insulation Thickness, 500' Spool

Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.

Also known as: MTW18STR264REDWHT500RL

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded