REXEL logo

Power Center, 25KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 1360573
Cat #: P48G11S2526
UPC: 786680225611
Sign In or Register to view pricing and more.
Documents & Guides
Power Center, 25 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2100 Bolt In Primary, BR2125 Secondary Breaker, 26 Spaces, NEMA 3R

Overview

Power Center, 25 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, EHD2100 Bolt In Primary, BR2125 Secondary Breaker, 26 Spaces, NEMA 3R
Also known as: 786680225611, P48G11S2526

Specifications

Spaces: 26
Amps: 100
Mounting: Surface
Phase: 1
Volt Amps: 25000
IP/NEMA Rating: 3R
Circuits: 26
Volts AC Secondary: 120, 240
Volts AC Primary: 480
Spaces: 26
Mounting: Surface
Volt Amps: 25000
Circuits: 26
Volts AC Primary: 480
Amps: 100
Phase: 1
IP/NEMA Rating: 3R
Volts AC Secondary: 120, 240

Customer Reviews

No reviews for this product
(0)