Window Door, Upper Front

Item #: 136060

Cat #: PDW76F

UPC: 783510367497

Sign In or Register to view pricing and more.
Window Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 707/882x600mm, Material/finish: Steel/ltgray

Overview

Window Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 707/882x600mm, Material/finish: Steel/ltgray

Solid doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options are available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is field-replaceable.

Also known as: 783510367497, PDW76F

Features & Benefits

  • Doors are hinged at lower edge and have quarter-turn latches
  • Ground stud and mounting hardware

Specifications

Material: Steel
Width: 23.620 in
Height: 27.560 in
Depth: 22.230 in
Material: Steel
Height: 27.560 in
Width: 23.620 in
Depth: 22.230 in