Control Compartment, 20 deg

Item #: 136062

Cat #: PC20A6

UPC: 783510370398

to view pricing and more.
Documents & Guides
20-Degree Control Compartment, fits 600mm wide, Lt Gray, Steel

Overview

20-Degree Control Compartment, fits 600mm wide, Lt Gray, Steel

Reversible design provides 20-degree angled surface for mounting operator controls. Smaller angle maximizes mounting space available. The keyboard shelf is made of 14 gauge steel with RAL 7035 textured light-gray polyester powder paint. Screw cover on the flat side allows easy access inside compartment. Screw cover has foam-in-place gasketing. Compartment is gasketed around the open rear surface to extend the UL and CSA rating to the control compartment interior. Ground stud and mounting hardware are included.

Also known as: 783510370398, PC20A6

Specifications

Material: Steel
Height: 6.890 in
Depth: 12.750 in
Material: Steel
Depth: 12.750 in
Height: 6.890 in