124W HID Retrofit LED Fixture Kit, 50K

Item #: 1360791

Cat #: RPT-LEDBLOCK-200L-750-G3

UPC: 844006010119

to view pricing and more.
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 124W, Voltage: 120-277V, Lumens: 20,000, LPW: 140, Replaces up to 400W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable: Yes. Dimension: 5.1" X 6.1". DLC Code: PX8R1R29

Overview

LED HID Fixture Retrofit Kit. Wattage: 124W, Voltage: 120-277V, Lumens: 20,000, LPW: 140, Replaces up to 400W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable: Yes. Dimension: 5.1" X 6.1". DLC Code: PX8R1R29
Also known as: 844006010119, RPT-LEDBLOCK-200L-750-G3

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Volts AC: 120, 277
Wattage: 124
Lumens: 20000
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 20000
Color Rendering Index (CRI): 70
Wattage: 124
Standards: DLC Listed (Standard)