LED Stack Light, 24V AC/DC, Steady LED, Aluminum Pole Mount

Item #: 1360815

Cat #: 856TC-P10B24Y3Y4

UPC: 191326977760

to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option,10 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module, Green, Level 2 - Steady LED Module Red, No Level 3 Module No Level 3 Color, No Level 4 Module No Level 4 Color, No Level 5 Module No Level 5 Color, No Level 6 Module No Level 6 Color, No Level 7 Module No Level 7 Color

Overview

Stack Lights, Configured, No Network Option,10 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module, Green, Level 2 - Steady LED Module Red, No Level 3 Module No Level 3 Color, No Level 4 Module No Level 4 Color, No Level 5 Module No Level 5 Color, No Level 6 Module No Level 6 Color, No Level 7 Module No Level 7 Color

Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.

Also known as: 191326977760, 856TC-P10B24Y3Y4

Specifications

Mounting: Pole
Color: Red, Green, Black
Volts DC: 24
Volts AC: 24
Size: 70 mm
Material: Aluminum
Mounting: Pole
Volts DC: 24
Size: 70 mm
Color: Red, Green, Black
Volts AC: 24
Material: Aluminum