Compact Fluorescent Lamp, Bullet, 14W, 3000K

Item #: 136082
Cat #: CF14EL/B/830/MED
UPC: 046135291968
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: Bullet, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Rated Life Hours: 6000 hours, Standard Case Qty: 6 Sylvania Part # 29196

Overview

Compact Fluorescent Lamp, 14 Watt, Bulb: Bullet, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Rated Life Hours: 6000 hours, Standard Case Qty: 6 Sylvania Part # 29196
Also known as: 046135291968, CF14EL/B/830/MED

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: E26 (Elliptical)
Wattage: 14
Lumens: 700
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: E26 (Elliptical)
Lumens: 700
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)