8W PAR20 LED Lamp, 30K

Item #: 1360839

Cat #: 8PAR20DIM/930FL40

UPC: 672713581093

to view pricing and more.
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 550, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 50,000 Hrs.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 550, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 50,000 Hrs.
Also known as: 672713581093, 8PAR20DIM/930FL40

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 550
Shape: PAR20 (Sealed Beam)
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°