10kW, RGM, Single Phase Inverter

Item #: 1360903

Cat #: SE10000H-US000BNC4

UPC:

to view pricing and more.
RGM SINGLE PHASE INVERTER WITH HD-WAVE TECHNOLOGY 10.0KW W/ RGM (-40 DEG C TO 60 DEG C)

Overview

RGM SINGLE PHASE INVERTER WITH HD-WAVE TECHNOLOGY 10.0KW W/ RGM (-40 DEG C TO 60 DEG C)

HD-Wave Technology: A New Era for PV Inverters - SolarEdge’s latest generation of single phase inverters are designed using a novel power conversion technology that is based on a distributed switching and powerful DSP processing. The inverter is able to synthesize a clean sine wave that leads to a dramatic reduction in the magnetics and heavy cooling elements. The result is an even smaller and lighter inverter for simplified shipping and storing, and easy one-person installation. The record-breaking 99% efficiency allows more energy production for an improved ROI.

Also known as: SE10000H-US000BNC4

Specifications

Phase: 1
Wattage: 10000
Height: 21.300 in
Width: 14.600 in
Depth: 7.300 in
Weight: 38.800 lbs
Phase: 1
Height: 21.300 in
Depth: 7.300 in
Wattage: 10000
Width: 14.600 in
Weight: 38.800 lbs