nVent CADDY Cat HP J-Hook Tree, Flange Mount, Single Sided, 4" dia, 3 Tier

Item #: 1361183

Cat #: CAT64HPSFM3

UPC: 782856800699

to view pricing and more.
Documents & Guides
CDY CAT64HPSFM3 4IN J-HOOK TR

Overview

CDY CAT64HPSFM3 4IN J-HOOK TR

Ideal solution for segregating multiple runs of cable following the same path. They are ready to use right out of the box with a broad range of sizes, configurations, and attachment methods.

Also known as: 782856800699, CAT64HPSFM3

Features & Benefits

  • Easy installation to beam flanges
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Ready to use out of the box, saving installation time and labor
  • Requires no screws, rivets or special tools for assembly
  • Single- or double-sided tree configurations provide multiple J-Hooks with one structural attachment
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Height: 22.750 in
Width: 138 in
Material: Steel
Height: 22.750 in
Finish: Pre-Galvanized
Width: 138 in