LED Canopy Luminaire, Dark Bronze

Item #: 1361228

Cat #: CNY-LED-P3-40K-MVOLT-DDB-M2

UPC: 191848093443

to view pricing and more.
Documents & Guides
LED Canopy Luminaire, 11000 Lumens, 86W, 4000K, 120-277V, Dark Bronze

Overview

LED Canopy Luminaire, 11000 Lumens, 86W, 4000K, 120-277V, Dark Bronze

The CNY LED canopy luminaire is a versatile and energy efficient solution for replacing up to 400W HID luminaires. Delivering up to 13,900 lumens, CNY LED provides a great, cost effective canopy lighting solution. Quick mount feature eliminates the need to open luminaire for installation - saves time and money.

Also known as: 191848093443, CNY-LED-P3-40K-MVOLT-DDB-M2

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 86
Type: Luminaire, Canopy Light
Light Technology: LED
Color: Dark Bronze
Wattage: 86
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Luminaire, Canopy Light