MLGC2 7K NW D V BU

Item #: 1361481

Cat #: MLGCL72ND5BU

UPC: 781381235624

to view pricing and more.
Documents & Guides
MLGC2 7K NW D V BU

Overview

MLGC2 7K NW D V BU
Also known as: 781381235624, MLGCL72ND5BU

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7500
Wattage: 57
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 57
Mounting: Ceiling
Lumens: 7500
Light Technology: LED
Volts AC Range: 120 - 277