MOLDED CASE CIRCUIT BRKR 600Y/347V 35A

Item #: 1361594

Cat #: BJA36035

UPC: 606481154357

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 35A
Also known as: 606481154357, BJA36035

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 35
Volts AC: 347, 690Y
Interrupt Rating DC: 50 kA
Poles: 3
Volts DC: 250
Family / Style: PowerPact
Interrupt Rating AC: 25 kA