Legend Plate, 30mm, Aluminum, Black Field, Silver Text, START

Item #: 13616

Cat #: 9001KN301

UPC: 785901915621

to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, START

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, START
Also known as: 785901915621, 9001KN301

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65