LED 10" Canopy Fixture, 40W, 4800L, 4000K, 120-277V, Bronze

Item #: 1361762

Cat #: CANOPY3A/040UNV740/10S5/BZ

UPC: 046135601590

to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60159*

Overview

LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60159*
Also known as: 046135601590, CANOPY3A/040UNV740/10S5/BZ

Specifications

Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 40
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes