This product has been discontinued.

LED 4" MICRODISK, 8.5 Watt, 650 Lumen, 5000K, 120V
Item #: 1361770
Cat #: LED/MD4/650/DIM/950/RP
UPC: 046135400544
Sign In or Register to view pricing and more.
Documents & Guides
LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40054
Overview
LED 4 Inch MICRODISK, Recessed Downlight Kit, 8.5 Watt, 650 Lumen, 5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, Sylvania Part # 40054
Also known as: 046135400544, LED/MD4/650/DIM/950/RP
Specifications
| Type: | Module |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Type: | Module |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Wattage: | 8.500 |
| Dimmable: | Yes |