A-B 100-C85C10 IEC 85 A Contactor

Item #: 1361868

Cat #: 100-C85C10

UPC: 662468623520

to view pricing and more.

Overview

ALLEN BRADELY 100-C85-C10
Also known as: 662468623520, 100-C85C10

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 85
Volts AC: 600
Family / Style: 100-C
Volts AC Control: 550/600
Mounting: Panel, DIN Rail
Amps: 85
Family / Style: 100-C
Poles: 3
Volts AC: 600
Volts AC Control: 550/600