REXEL logo

Fence Fabric Mechanical Ground Connector,

Item #: 1361902
Cat #: FFGC6
UPC: 621945466777
Sign In or Register to view pricing and more.
Fence Fabric Mechanical Ground Connector, #6 AWG

Product Overview

Fence Fabric Mechanical Ground Connector, #6 AWG
Also known as: 621945466777, FFGC6

Documents

Specifications

Material: Copper
Gauge: 6
Type: Fence Ground Clamp
Material: Copper
Type: Fence Ground Clamp
Gauge: 6

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)