Type TC-ER Power Cable, 750MCM 3/C CU 600V XLPE XHHW-2 SIMPULL

Item #: 1361935

Cat #: 55441099

UPC:

to view pricing and more.
Documents & Guides
Type TC-ER Power Cable, 750MCM 3/C CU 600V XLPE XHHW-2 SIMPULL

Overview

Type TC-ER Power Cable, 750MCM 3/C CU 600V XLPE XHHW-2 SIMPULL

Southwire’s 600 or 1000 Volt Type TC-ER power cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions.

Also known as: 55441099

Specifications

Gauge: 750 kcmil
Conductors: 3
Gauge: 750 kcmil
Conductors: 3