2/0 AWG, 3 Conductor, Type TC-ER VFD Power Cable 2000 Volt

Item #: 1361936

Cat #: 64433499

UPC:

to view pricing and more.
Documents & Guides
2/0 AWG, 3 Conductor, Type TC-ER VFD Power Cable 2000 Volt, Cross Linked Polyethylene (XLPE) insulation RHH/RHW-2 Polyvinyl Chloride (PVC) Jacket with 3 Symmetrical Bare CU Ground 50% Minimum Tape Shield Overlap

Overview

2/0 AWG, 3 Conductor, Type TC-ER VFD Power Cable 2000 Volt, Cross Linked Polyethylene (XLPE) insulation RHH/RHW-2 Polyvinyl Chloride (PVC) Jacket with 3 Symmetrical Bare CU Ground 50% Minimum Tape Shield Overlap

Southwire’s 2000 Volt Type TC-ER VFD power cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Listed for exposed runs (TC-ER) per NEC 336.10.

Also known as: 64433499

Specifications

Conductors: 3
Gauge: 2/0 AWG
Type: TC-ER
Volts AC: 2kV
Conductors: 3
Type: TC-ER
Gauge: 2/0 AWG
Volts AC: 2kV