3' 16W T5 LED Lamp, 40K

Item #: 1361962

Cat #: S8697

UPC: 045923086977

to view pricing and more.
Documents & Guides
16 Watt T5 LED, Miniature Bi-Pin Base, 4000K, 50000 Average Rated Hours, 1850 Lumen, 120-277 Volt

Overview

16 Watt T5 LED, Miniature Bi-Pin Base, 4000K, 50000 Average Rated Hours, 1850 Lumen, 120-277 Volt
Also known as: 045923086977, S8697

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1850
Length: 3 ft, 36 in
Color Rendering Index (CRI): 83
Wattage: 16
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Wattage: 16
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 1850
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)