Cable Tie, Releasable, 14.5L (368mm), St

Item #: 136230

Cat #: PRT4S-M0

UPC: 074983569823

to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983569823, PRT4S-M0

Specifications

Color: Black
Material: Nylon
Length: 14.500 in
Color: Black
Length: 14.500 in
Material: Nylon