StrongHold™ Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 1362612

Cat #: EV8-14R-Q

UPC: 613056342156

to view pricing and more.
Documents & Guides
StrongHold™ Ring Terminal, Vinyl Insulated, 8 AWG, 1/4" Stud Size

Overview

StrongHold™ Ring Terminal, Vinyl Insulated, 8 AWG, 1/4" Stud Size
Also known as: 613056342156, EV8-14R-Q

Specifications

Material: Vinyl
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Vinyl
Stud Size: 1/4 in
Allowable Gauge Range: 8