ABB S203MUC-K40 MCB S200MUC 3P K 40

Item #: 1362651
Cat #: S203MUC-K40
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S203MUCK40 MCB S200MUC 3P

Overview

ABB S203MUCK40 MCB S200MUC 3P
Also known as: S203MUC-K40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6kA
Interrupt Rating DC: 10kA
Poles: 3
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve K
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)