ARBORED H/S-36A 2 1/4 57MM

Item #: 1362676

Cat #: 1772952

UPC: 885363002768

to view pricing and more.
Documents & Guides
No Documents Available
ARBORED H/S-36A 2 1/4 57MM

Overview

ARBORED H/S-36A 2 1/4 57MM
Also known as: 885363002768, 1772952

Features & Benefits

  • 57mm
  • Speed slot features a staircase design for easy plug removal
  • Non-binding coating for faster cut
  • 10% taller than prior generation for deeper cut
  • T2 technology for up to 2 times the life

Specifications

No Specifications Available