Pull Box 24" x 12" x 12"

Item #: 136273
Cat #: ASE24X12X12NK
UPC: 783510499396
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 12" x 12", Material/Finish: Steel/Gray Powder Coat, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 12" x 12", Material/Finish: Steel/Gray Powder Coat, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 12" x 12", Material/Finish: Steel/Gray Powder Coat, No Knockouts.
Also known as: 783510499396, ASE24X12X12NK

Specifications

Size: 24 x 12 x 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 0
Size: 24 x 12 x 12 in
Color: Gray
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)