REXEL logo

Sustainable

4" LED Surface Light, 9.5W, 27K

Item #: 1362756
Cat #: SMD4S6927WH
UPC: 080083766291
Sign In or Register to view pricing and more.
4 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 2700K

Overview

4 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 2700K
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) and SMD6 (6”) are designed for installation in recessed housings and many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SMD4 and SMD6 may also retrofit in a 4” or 5” and 6” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Suitable for use in clothes closets when installed with NEC® 410.16 spacing requirements. The SMD series offers modern and elegant stylings with exceptional value. The SMD4 and SMD6 series also offers a direct mount (DM) version which can be installed directly into the ceiling with no additional junction box or housing required. Utilizing the integral Halo enclosure, this version of the SMD provides a quick installation and flush finish with the ceiling. 
Also known as: 080083766291, SMD4S6927WH

Specifications

Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Lumens: 750
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: LED
Color: White
Lumens: 750
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)