Large Washer, 0.563" Hole, 2" dia

Item #: 1362924

Cat #: 0120050EG

UPC: 782856359333

to view pricing and more.
Documents & Guides
CDY 0120050EG WASHERFENDER1/2

Overview

CDY 0120050EG WASHERFENDER1/2

Hardware for a wide variety of tasks.

Also known as: 782856359333, 0120050EG

Specifications

Material: Steel
Diameter: 2 in
Finish: Electrogalvanized
Product Thickness: 0.062 in
Material: Steel
Finish: Electrogalvanized
Diameter: 2 in
Product Thickness: 0.062 in